![gec104pbg91b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675814.jpg?preset=medium)
ABB 104PBG91B1 10Amp 600V 1nc/1no GE Controls Flush Operator Only Push Button, Black
Description
Non-illuminated momentary operated flush button. Heavy-duty 30.5 mm, watertight/oiltight. 10 A, 600 VAC/DC. For NEMA type-1/3/3R/4/4R/12/13 applications. 1NC-1NO contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, Watertight/Oiltight, Standard | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 600 VAC |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | CR104P | Amperage Rating | 10 A |
Degree of Protection | IP65 | Application | For NEMA 1, 3, 3R, 4, 4R, 12, 13 Applications |
Packages
1 - UNIT - 1 |