ABB 104PBK00A1J 30.5mm 10Amp 600VAC GE Controls Depressed Operator Key Switch Lock
Description
Pilot and signalling momentary device. Heavy-duty 30.5 mm watertight/oiltight pushbutton. 10 A, 600 V AC/DC. NEMA type-1/3/3R/4/4X/12/13 applications. Lock in depressed and free positions.
Specifications
Brand Name | GE | Item Name | Push Button |
Type | Heavy-Duty, Key Operated, Watertight/Oiltight | Nominal Diameter | 30-1/2 mm |
Action | Momentary | Lamp Voltage | 600 V |
Amperage Rating | 10 A |
Packages
1 - UNIT - 1 |