![gec104pbm00r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675831.jpg?preset=medium)
ABB 2 3/8 inch Diameter GE Controls Push Mushroom Button, Red
Description
Units are supplied factory-assembled when ordered with contact blocks, except 2 3/8'' diameter mushroom-head, which is unattached. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button Operator |
Type | Single, Gloss Surface | Nominal Diameter | 2-3/8 in |
Actuator | Mushroom Head | Color | Red |
Base Material | Metal | Mounting Type | Flush, Screw |
Packages
1 - UNIT - 1 |