ABB 104PBM01R5C 1nc 2 Position GE Controls Push Mushroom Button, Red
Description
Non-illuminated pushbutton, 30 mm. Maintained 2-position push/pull action. Metal head. Chrome plated bezel. 10 A at 600 V AC/DC contact rating. 1 operator. Pressure plate terminal connection. NEMA rating 1/3/3R/4/4X/12/13, IP10. UL and CSA certified. 1NO-1NC contact block.
Packages
1 - UNIT - 1 |