![gec104pbm01r5ca2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675832.jpg?preset=medium)
ABB 104PBM01R5CA2 30mm GE Controls Push-Pull Button Emergency Stop, Red
Description
Non-illuminated pushbutton, 30 mm. Maintained 2-position push/pull action. Metal head. Chrome plated bezel. 10 A at 600 V AC/DC contact rating. 35 mm diameter mushroom head, 1 operator. Screw clamp terminal connection. NEMA rating 1/3/3R/4/4X/12/13, IP10. Legend emergency stop. UL and CSA certified. 1NO-1NC contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | 2-Position, Full Voltage, Standard | Nominal Diameter | 30 mm |
Action | Momentary, Maintained, Push/Pull | Actuator Type | 1-3/8 in Mushroom Head |
Lamp Type | LED | Contact Configuration | 1 NC |
Contact Rating | 10 A at 600 VAC/VDC | Lamp Voltage | 24 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Red |
Degree of Protection | IP10 | Legend | Emergency Stop |
Head Material | Metal | Bezel Material | Chrome-Plated |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |