![gec104pbm91r5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998621.jpg?preset=medium)
ABB 1no/1nc 1 3/8 inch Diameter GE Controls Push Mushroom Button, Red
Description
Non-illuminated pushbutton, 30 mm. Momentary action. Metal head. Chrome plated bezel. 10 A at 600 V AC/DC contact rating. 1 operator. Pressure plate terminal connection. NEMA rating 1/3/3R/4/4X/12/13, IP10. UL and CSA certified. 1NO-1NC contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Nominal Diameter | 30 mm | Action | Momentary |
Actuator Type | 1-3/8 in Mushroom Head | Lamp Type | 6 V Incandescent |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 10 A at 600 VAC/VDC |
Lamp Voltage | 120 VAC | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Color | Red | Degree of Protection | IP10 |
Head Material | Metal | Bezel Material | Chrome-Plated |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |