ABB 104PTR20A0R01A General Electric E Stop Push Turn Mushroom Hot Button, Red
Description
Non-illuminated pushbutton pilot and signalling device, 30 mm. Push-Turn-to-Release special function. Emergency stop marking. 10 A at 600 V AC/DC contact rating. NEMA type-1/3/3R/4/4X/12/13 applications. 1NC contact block.
Packages
1 - UNIT - 1 |