ABB P9ARB4R MUSH HEAD RED 40mm
Description
Mushroom head round for non-illuminated devices.
Specifications
Brand Name | GE | Item Name | Pushbutton Switch |
Nominal Diameter | 40 mm | Actuator Type | Mushroom Head |
Enclosure Type | NEMA 4 | Color | Red |
Degree of Protection | IP66 | Lens Type | Round |
Application | Non-illuminated Device Applications | UPC | 017018874110 |
Packages
1 - UNIT - 1 |