IDEC ABD111N-R 1NO-1NC IDEC Flush Non-Illuminated Push Button Switch, Red
Description
TWTD series pushbuttons offer both variety and durability in an attractive design. With NEMA style mounting, which features a chrome plated locking ring that screws onto a die cast zinc body, stripped threads are now a thing of the past. Contacts screw on and feature clear inspection windows for monitoring contact surface condition. Momentary action. Octagonal shape bezel.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Push Button |
Type | Round | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 600 V |
Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 5, 12, 13 | Dimensions | 40 mm L x 39 mm W x 41.4 mm H |
Color | Red | Series/Model | TWTD |
Resistance | 50 mO | Operating Cycles | 5000000 |
Conductor Size | 22 AWG | Degree of Protection | IP65, IP54 |
Contact Material | Silver | Head Material | Die-Cast Zinc |
Mounting Type | Panel | Temperature Rating | -25 to 50 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant, EN60947-1, EN60947-5-1, UL508, CSA C22-2 No. 14 |
Packages
1 - UNIT - 1 |