SIEMENS 52PA2A2 P/B PUSH/PULL MUSH RED2 POS
Description
Pushbutton,mtd,red,1 3/4" Metal,2pos
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Push Button |
Type | 2-Position | Nominal Diameter | 30 mm |
Action | Maintained | Actuator Type | Mushroom Head |
Dimensions | 1-5/8 in dia x 3/4 in D | Color | Red |
Head Material | Metal | UPC | 783087095380 |
Packages
1 - UNIT - 1 |