![sie52pp2a2a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298571244.jpg?preset=medium)
SIEMENS 52PP2A2A P/B PUSH/PULL MUSH RED120V 1NO-1NC
Description
30mm Command/52, Chrome Finish Heavy Duty, Watertight/Oiltight Complete Metal Unit Push-Pull Operator Non-Illuminated Mushroom Head Cap Small 1.73 (44 mm) Metal, Anodized Red 2 Position Maintained, Pull-to-Release with 1 NO-1 NC Heavy DutyContacts, A600/P600 UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13 ( & ) Automotive Standards
Specifications
Brand Name | Siemens | Sub Brand | Command/52 |
Item Name | Pushbutton | Type | 2-Position, Non-Illuminated |
Nominal Diameter | 30 mm | Action | DP |
Contact Configuration | 1 NO, 1 NC | Contact Rating | A600 / P600 |
Lamp Voltage | 600 VAC/VDC | Amperage Rating | 10 A |
Operating Cycles | 300000 | Degree of Protection | IP20, IP66 |
Lens Type | Round | Base Material | Metal |
Mounting Type | Lock Nut | Temperature Rating | -35 to 70 °C |
Standards | UL E22655, CSA LR6535 | Application | For Magnetic Controllers to Control the Starting and Stopping of Motors |
UPC | 662643854398 |
Packages
1 - UNIT - 1 |