
SIEMENS 52PR8W2A TWIST RELEASE MUSH RED2 POS
Description
30mm Command/52, Chrome Finish Heavy Duty,Watertight/Oiltight Complete Metal Unit Twist-to-Release Operator Non-Illuminated Mushroom Head Cap Small 1.79" (45 mm) Plastic Cap, Red 2 Position Maintained, Twist-to-Release with 1 N.O. - 1 N.C. Heavy Duty Contacts, A600/P600 UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13 & Automotive Standards
Specifications
Brand Name | Siemens | Item Name | Pushbutton Switch |
Type | 2-Position, Heavy-Duty, Non-Illuminated, Oiltight, Twist-to-Release | Nominal Diameter | 30 mm |
Action | Maintained | Contact Configuration | 1 NO, 1 NC |
Contact Rating | 10 A at 600 VAC | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Color | Red | Amperage Rating | 12 - 60 A |
Degree of Protection | IP20, IP66 | Bezel Material | Die-Cast Zinc |
Temperature Rating | -35 to 70 °C | Standards | CSA Certified, UL Listed |
UPC | 662643784725 |
Packages
1 - UNIT - 1 |