EATON 10250TA3 30mm Eaton Cutler-Hammer Flexible Pushbutton Boot, Black
Description
10250t, Boot, 30.5 Mm, Heavy-duty, Used With Pushbutton Operator
Specifications
Brand Name | Eaton | Item Name | Boot |
Dimensions | 2 in L x 2 in W x 2.3 in H | Type | Pushbutton accessory |
For Use With | 30.5 mm Button Operator | Standards | UL Listed, CSA, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113204505 |
Packages
1 - UNIT - 1 |