![cth10250ta4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308945705.jpg?preset=medium)
EATON 10250TA4 30mm Eaton Cutler-Hammer Pushbutton Boot, Red
Description
10250t, Boot, 30.5 Mm, Heavy-duty, Used With Pushbutton Operator
Specifications
Brand Name | Cutler Hammer | Item Name | Boot |
Color | Red | Dimensions | 2-1/2 in L x 2 in W x 2-1/2 in H |
Type | Flexible, Weather Resistant | For Use With | Button Operator |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113204512 |
Packages
1 - UNIT - 1 |