EATON 10250TC19N 30mm Eaton Cutler-Hammer Plastic Lens Indicator, Amber
Description
10250t, Lens, 30.5 Mm, Heavy-duty Watertight/oiltight, Used With Indicating Light Or Master Test Pushbutton, Amber Actuator, Plastic Bus, Blank Legend
Specifications
Brand Name | Eaton | Item Name | Pushbutton Lens |
Material | Plastic | Color | Amber |
Type | Heavy Duty, Watertight/Oiltight, Blank | Dimensions | 30.48 x 30.48 x 20.32 mm |
For Use With | Indicating Light or Master Test Push Button | Standards | UL Listed, CE, CSA Certified |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 782113148038 |
Packages
1 - UNIT - 1 |