EATON 10250TC1N 30mm Eaton Cutler-Hammer Plastic Industrial Lit, Red Lens
Description
Eaton Lens made with plastic material of construction. For Use with eaton 10250t luminated pilot lights 30mm.
Specifications
Brand Name | Eaton | Item Name | Pushbutton Lens |
Material | Plastic | Color | Red |
Type | Heavy Duty, Watertight/Oiltight, Blank | Dimensions | 1.2 in L x 1.2 in W x 0.8 in H |
For Use With | Indicating Light or Master Test Push Button | Standards | UL Listed, CSA, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 782113148069 |
Packages
1 - UNIT - 1 |