EATON 10250TC3N 30mm Eaton Cutler-Hammer Plastic Industrial Lit, Yellow Lens
Description
10250t, Lens, 30.5 Mm, Heavy-duty Watertight/oiltight, Used With Indicating Light Or Master Test Pushbutton, Yellow Actuator, Plastic Bus, Blank Legend
Specifications
Brand Name | Eaton | Item Name | Pushbutton Lens |
Type | Heavy Duty, Watertight/Oiltight, Blank | Material | Plastic |
Color | Yellow | Dimensions | 1.2 in L x 1.2 in W x 0.8 in H |
Series | 10250T | For Use With | Indicating Light or Master Test Pushbutton |
Standards | UL Listed, CSA Certified, CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113148045 |
Packages
1 - UNIT - 1 |