EATON 10250TC47 30mm Eaton Cutler-Hammer Push-Pull, Red
Description
10250t, Lens, 30.5 Mm, Heavy-duty Watertight/oiltight, Standard (40 Mm), Used With Push-pull, Illuminated, Red Actuator, Blank Legend
Specifications
Brand Name | Cutler Hammer | Item Name | Expansion Joint |
Material | PVC | Type | O-Ring |
Dimensions | 1.6000 IN X 1.6000 IN X 0.5000 IN | For Use With | Scepter Rigid PVC Conduit, Scepter Expansion Fittings |
Standards | CSA C22.2 Number 85, UL 514B, 514C Listed, NEMA TC3 | Application | For Utilities, Cable, Communications, Residential, Airports, Subways, Bridges and Tunnels, Mines, Marinas, Water/Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Parking Garages, Car Washes, Fish Plants, Steel Mills |
UPC | 782113300597 |
Packages
1 - UNIT - 1 |