![cth10250tc53](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308947045.jpg?preset=medium)
EATON 10250TC53 30mm Eaton Cutler-Hammer Push-Pull, Red
Description
10250t, Lens, 30.5 Mm, Heavy-duty Watertight/oiltight, Standard (40 Mm), Used With Push-pull, Illuminated, Red Actuator, Emerg. Stop
Specifications
Brand Name | Topaz Electric | Item Name | Knockout Seal |
Connection Size | 1 in | Connection Type | Snap-In |
Material | Nylon | Color | Gray |
Type | Heavy-Duty,Oiltight,Watertight | Dimensions | 1-1/2 in D |
Standards | CSA Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113320724 |
Packages
1 - UNIT - 1 |