EATON 10250TC9N 30mm Eaton Cutler-Hammer Plastic Industrial Lit, Amber Lens
Description
10250t, Lens, 30.5 Mm, Heavy-duty Watertight/oiltight, Used With Indicating Light Or Master Test Pushbutton, Amber Actuator, Glass Bus, Blank Legend
Specifications
Brand Name | Eaton | Item Name | Pushbutton Lens |
Type | Heavy Duty, Watertight/Oiltight, Blank | Material | Glass |
Color | Amber | Dimensions | 1.2 in L x 1.2 in W x 1 in H |
Series | 10250T | For Use With | Indicating Light or Master Test Pushbutton |
Standards | UL Listed, CSA Certified, CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113148021 |
Packages
1 - UNIT - 1 |