![cth10250tj62](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308945234.jpg?preset=medium)
EATON 10250TJ62 30mm Eaton Cutler-Hammer Jumbo Mushroom Push-Pull, Red
Description
10250t, Button, 30.5 Mm, Heavy-duty Watertight/oiltight, 65 Mm, Used With Push-pull, Non-illuminated, Jumbo Mushroom Head, Red Actuator, Anodized Aluminum Bus,blank Legend
Specifications
Brand Name | Eaton | Item Name | Jumbo Mushroom Head |
Actuator | Mushroom Head | Dimensions | 65 mm dia x 30.5 mm H |
Type | Non-Illuminated, Watertight/Oiltight | Series/Model | 10250T |
Material | Anodized Aluminum Bus | Color/Finish | Red Actuator |
For Use With | Heavy Duty Push-Pull Push Buttons | Standards | UL Listed, CE and CSA Certified |
Application | For Stationary Machinery and Outside Factory Equipments | UPC | 782113143637 |
Packages
1 - UNIT - 1 |