EATON 10250TJ63 30mm Eaton Cutler-Hammer Jumbo Mushroom Push-Pull Button, Red
Description
30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Jumbo Mushroom Head (65 Mm), Red, Anodized Aluminum, Emerg. Stop
Specifications
Brand Name | Ipex | Item Name | End Cap |
Connection Size | 2 in | Connection Type | Solvent Weld |
Material | PVC | Type | Heavy-Duty,Oiltight,Watertight |
Dimensions | 2.4000 IN X 2.1000 IN X 3.3000 IN | For Use With | Rigid PVC Conduit |
Standards | CSA C22.2 Number 211.2, Number 211.0, UL651, NEMA TC2 | Application | For Utilities, Cable, Communications, Residential, Airports, Subways, Bridges and Tunnels, Mines, Marinas, Water/Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Parking Garages, Car Washes, Fish Plants, Steel Mills |
UPC | 782113143620 |
Packages
1 - UNIT - 1 |