EATON M22-XD-B 22mm Cutler-Hammer Blamk Push Button Disconnect, Blue
Description
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Blue, IP67, IP69K, NEMA 4X, 21
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Color | Blue | Type | Button Plate |
Dimensions | 1 x 1 x 0.01 in | For Use With | Flush, Non-Illuminated M22 Push Buttons |
Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R | Application | For Stationary Machinery and Equipment Outside Factory |
UPC | 786685273327 |
Packages
1 - UNIT - 1 |