![cthm22xdg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303281050.jpg?preset=medium)
EATON M22-XD-G 22mm Eaton Cutler-Hammer Push Button Disconnect, Green
Description
Button plates for M22 Modular Pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Push Button Plate |
Type | M22 | Series/Model | M22 |
Size | 22.5 mm | Dimensions | 1.0000 IN X 1.0000 IN X 0.0100 IN |
For Use With | M22 Series Non-Illuminated, Flush, Buttonless Operators | Standards | CCC, CE Marked, CSA Certified, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685273365 |
Packages
1 - UNIT - 1 |