EATON M22-XDL-R 22mm Eaton Cutler-Hammer Component Button Plate, Red
Description
Button lenses for use with illuminated push-buttons, flush, momentary.
Specifications
Brand Name | Eaton | Item Name | Button Lens |
Type | M22 | Color | Red |
Dimensions | 0.0984 in | For Use With | Illuminated Push Buttons |
Standards | CCC, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685272702 |
Packages
1 - UNIT - 1 |