EATON M22-XD-S 22mm Eaton Cutler-Hammer Push Button Disconnect, Black
Description
Button plates for M22 Modular Pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Color | Black | Type | M22 |
Dimensions | 1 x 1 x 0.01 in | For Use With | M22 Modular Push Buttons |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas, IP67, IP69K, NEMA 4X, 21 | Application | For Stationary Machinery and Equipment Outside Factory |
UPC | 786685273471 |
Packages
1 - UNIT - 1 |