ABB P9ARCST CAP ROUND CLR 22.5mmFOR P/B
Description
Protective cover for pushbuttons extended clear.
Specifications
Brand Name | GE | Item Name | Protective Cap |
Material | Rubber | Color | Clear |
Type | Round | Series/Model | P9 |
For Use With | 22.5 mm Non-Illuminated Push Buttons | Standards | UL Listed, CSA Certified |
Application | Industrial Applications | UPC | 017018874905 |
Packages
1 - UNIT - 1 |