
SIEMENS 52AABA PROTECTIVE BOOTCL52 CLEAR
Description
Boot covers the flush or raised push button operator so that ice or other foreign substances cannot interfere with button operation.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Protective Boots | Material | Silicone |
Type | Class 52, Non-Illuminated | Temperature Rating | -35 to 70 °C |
Mounting | Lock Nut | For Use With | Class 52 Flush Pushbuttons |
Standards | CSA LR-6535, UL E22655 | Application | For Protection from Ice and Foreign Substances from Interfering with Button Operation |
UPC | 783087093010 |
Packages
1 - UNIT - 1 |