
HUBBELL GO1-RX2B N34 600V Hubbell-Killark® GO1-RX2B N34 Om Pb Long 1NC Contact, Red
Description
Operators are all aluminum except for certain movable parts which are stainless steel, all other parts such as screws are either stainless steel or plated steel. Threaded bodies are all 3/4"-14 NPSM thread. Control stations can be grouped into a single assembly thus reducing installation time and cost. Junction boxes may be used to mount operators along with glass lens for viewing internally mounted meters. Additional relays, timers, terminal blocks, or other equipment may also be internally mounted to provide a single centralized control unit.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Push Button Operator | Type | 1-Pole, Long Style, Single |
Actuator | Momentary Push Button | Action | SPST |
Color | Red | Series/Model | GO |
Contact Configuration | 1 NC | Enclosure Type | NEMA 3, 4, 4X |
Dimensions | 4-5/16 in L x 1-1/4 in W x 1-1/4 in H | For Use With | B7E, EXB, XJB, DB, SWB and GCS Series Boxes and B7, Y7 Starter Enclosures |
Standards | CSA Certified, UL Listed | Application | Designed for Use in Hazardous Locations when Installed in Suitable Enclosures |
UPC | 783936221502 |
Packages
1 - UNIT - 1 | 2160 - SKID - 2160 |