![kilxcs0b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146813216.jpg?preset=medium)
HUBBELL XCS-0B1 Killark® XCS Momentary Contact, Start, Single Pushbutton with Cover, Green
Description
Covers are cast copper-free aluminum alloy. Push button operator bodies are copper-free aluminum. Operating shaft in push buttons is stainless steel. Standard size push buttons have 1-3/8" overall diameter. Contact blocks are rated heavy duty, 600 VAC max
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Control Station | Type | 1-Pole, Aluminum Cover with Push Button |
Action | Momentary | Contact Configuration | 1 NO |
Contact Rating | 60 A Inrush at 120 VAC, 30 A Inrush at 240 VAC, 15 A Inrush at 480 VAC, 12 A Inrush at 600 VAC, 6 A Breaking at 120 VAC, 3 A Breaking at 240 VAC, 1.5 A Breaking at 480 VAC, 1.2 A Breaking at 600 VAC, 10 A Carrying at 120 VAC, 10 A Carrying at 240 VAC, 10 A Carrying at 480 VAC | Lamp Voltage | 600 VAC |
Dimensions | 3 in W x 1-1/16 in D x 4-5/8 in H | Color | Green |
Amperage Rating | 10 A | Environmental Conditions | Hazardous Locations |
Standards | UL Listed, CSA Certified | Application | Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil |
UPC | 783936890050 |
Packages
1 - UNIT - 1 |