Abbotsford
kilxcs0b2

HUBBELL XCS-0B2 Killark® XCS Momentary Contact, Stop, Single Pushbutton with Cover, Red

Price $330.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XCS-0B2
Documents Documents

Description

Covers are cast copper-free aluminum alloy. Push button operator bodies are copper-free aluminum. Operating shaft in push buttons is stainless steel. Standard size push buttons have 1-3/8" overall diameter. Contact blocks are rated heavy duty, 600 VAC max


Copper free cast aluminum alloy.

Ground flange joint between bolted cover and box provide required flame path.

Push button, selector switches and pilot light operator bodies are copper-free aluminum.

Operating shaft in both push buttons and selector switches are stainless steel.

Specifications

Brand Name Killark Item Name Control Station
Type 1-Pole Action SP
Actuator Type Momentary Push Button Contact Configuration 1 NC
Contact Rating 60 A Inrush at 120 VAC, 30 A Inrush at 240 VAC, 15 A Inrush at 480 VAC, 12 A Inrush at 600 VAC, 6 A Breaking at 120 VAC, 3 A Breaking at 240 VAC, 1.5 A Breaking at 480 VAC, 1.2 A Breaking at 600 VAC, 10 A Carrying at 120 VAC, 10 A Carrying at 240 VAC, 10 A Carrying at 480 VAC Lamp Voltage 600 VAC
Dimensions 3 in W x 1-1/16 in D x 4-5/8 in H Color Red
Amperage Rating 2.5 A Head Material Aluminum
Standards CSA Certified, UL Listed Application For Use in Hazardous Locations
UPC 783936890067

Packages

1 - UNIT - 1