TECHSPAN 35-3460 6/3A 125/250V Techspan Miniature Push Button Switch, Brass
Description
Standard pushbutton. ON-OFF circuit function. Brass actuator colour. CB actuator style. 6 inch WL terminal type.
Specifications
Brand Name | Techspan | Item Name | Miniature Push Button Switch |
Action | On/Off | Contact Configuration | SPST |
Dimensions | 0.36 in L | Color | Brass |
Includes | Knurled Nut, Nuts | UPC | 776856164998 |
Packages
1 - UNIT - 1 |