EATON 10250T63 30mm Eaton Cutler-Hammer Incandescent Lamp Block
Description
Light units for illuminated push-pull devices.
Specifications
Brand Name | Eaton | Item Name | Incandescent Lamp Unit |
Type | Full Voltage, Heavy Duty | Lamp Voltage | 120 V |
Dimensions | 2.4 x 2.1 x 3.1 in | For Use With | Illuminated Push-Pull Devices |
Standards | CSA Certified, UL Listed, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113300566 |
Packages
1 - UNIT - 1 |