![cth10250t80](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12211802.jpg?preset=medium)
EATON 10250T80 120V 30mm Eaton Cutler-Hammer Resistor Type Light Module w/ Lamp
Description
Light units for illuminated push-pull devices.
Specifications
Brand Name | Eaton | Item Name | Incandescent Lamp Unit |
Type | Heavy Duty | Lamp Voltage | 120 VAC/VDC |
Dimensions | 2.4 x 2.1 x 3.2 in | For Use With | Illuminated Push-Pull Devices |
Standards | CSA Certified, UL Listed, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113307602 |
Packages
1 - UNIT - 1 |