EATON 10250TA15 30mm Eaton Cutler-Hammer Guard for Illuminated Pushbutton
Description
10250t, Guard, 30.5 Mm, Heavy-duty, Used With Illuminated Pushbutton Operator
Specifications
Brand Name | Eaton | Item Name | Guard |
Dimensions | 2.2 x 1.9 x 1.9 in | Type | Heavy Duty |
For Use With | 10250T Series 30.5 mm Push Button Operator | Standards | UL Listed, CSA Certified, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113204543 |
Packages
1 - UNIT - 1 |