EATON 10250TA1 30mm Eaton Cutler-Hammer Pushbutton
Description
Mechanically interlocks two buttons and provides position indication for one. Use with two pushbutton operators and one or more contact blocks.
Specifications
Brand Name | Eaton | Item Name | Maintained Contact Attachment |
Size | 30.5 mm | Type | Heavy Duty |
Dimensions | 2 x 1.9 x 2.2 in | For Use With | Two Push Button Operators and One or more Contact Blocks |
Standards | CE, CSA Certified, UL Listed | Application | For Stationary Machinery and Equipment Outside Factory |
UPC | 782113204468 |
Packages
1 - UNIT - 1 |