EATON 10250TA12 30mm Eaton Cutler-Hammer Retaining Nut Extended Pushbutton
Description
10250t, Nut, Screw Or Washer, 30.5 Mm, Heavy-duty, Used With Pushbutton Operator
Specifications
Brand Name | Eaton | Item Name | Retaining Nut |
Type | Extended, Heavy Duty | Dimensions | 2 x 2 x 2.2 in |
For Use With | 30.5 mm Push Button Operator | Standards | UL Listed, CE and CSA Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113204536 |
Packages
1 - UNIT - 1 |