![cth10250td2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308943692.jpg?preset=medium)
EATON 10250TD2 Mounting Adapter for Pushbuttons
Description
Eaton 10250T pushbutton mounting adapter, 10250T series, Mounting Adapter, 1NO-1NC, Automation And Logic Control Equipment, 30.5 mm
Specifications
Brand Name | Eaton | Item Name | Mounting Adapter |
Type | Heavy Duty | Series/Model | 10250T |
Material | Heavy Duty | Dimensions | 30.5 mm |
For Use With | 10250H, Class 1, Division 2 Pushbuttons | Standards | CE/CN 60947-5-1, CE/CN 60947-5-5, UL 508, UL File Number 131568, CSA C22.2 No. 14, CSA File Number LR68551 |
Application | Automation and Logic Control Equipment | UPC | 782114397350 |
Packages
1 - UNIT - 1 |