EATON 10250TK3 30mm Eaton Cutler-Hammer Thrust Washer Accessory
Description
10250t, Nut, Screw Or Washer, 30.5 Mm, Heavy-duty, Used With All Operators
Specifications
Brand Name | Eaton | Item Name | Thrust Washer |
Type | Heavy-Duty | Nominal Size | 30.5 mm |
Overall Height | 1 in | Overall Width | 1-1/2 in |
Overall Depth | 1-1/2 in | For Use With | All Operator - Push Buttons |
Standards | CSA, CE Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113107431 |
Packages
1 - UNIT - 1 |