Eaton Cast Box 3 Single Hole Die Cast Enclosure
Description
Die cast enclosure in-line for use with pushbutton.
Specifications
Brand Name | Eaton | Item Name | Push Button Enclosure |
Type | 3-Element | Width | 4.3 in |
Depth | 4.1 in | Height | 7.9 in |
NEMA Rating | NEMA 4, 4X, 12, 13 | Mounting Type | Surface |
Material | Die-Cast Zinc | For Use With | Push Buttons |
Standards | CE and CSA Certified, UL 505, FDA 3-A | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113704166 |
Packages
1 - UNIT - 1 |