
EATON M22-A 3 Contact-/LED-Elements Cutler-Hammer Adapter Mounting Contact Block for M22 PB, Black
Description
Contact block mounting adapter for use with M22 modular pushbuttons.
Specifications
Brand Name | Cutler Hammer | Item Name | Mounting Adapter |
Type | Mounting Adapter | Dimensions | 2.0000 IN X 1.5000 IN X 0.1000 IN |
Mounting | Adapted | For Use With | M22 Series 22.5 mm Modular Push Button |
Standards | CCC and CSA Certified, Lloyd's Register Certified | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685283098 |
Packages
1 - UNIT - 1 |