Abbotsford
cthm22esms2

EATON M22-ES-MS2 Cutler-Hammer Selector Switch Key Key For Use With 22.5mm Modular Pushbuttons

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-ES-MS2
Documents Documents

Description

MS2 extra key for use with M22 emergency stop push button switches.

Specifications

Brand Name Eaton Size 22.5 mm
Type Key Color Silver
Dimensions 0.0100 IN X 0.0100 IN X 0.0100 IN Standards Lloyd's Register Certified,CSA Certified,CCC Marked,Bureau Veritas,CE Marked,GoST-R
Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other UPC 786685283319

Packages

1 - UNIT - 1