Abbotsford
cthm22td

EATON M22-T-D Cutler-Hammer Diaphragm Protective for flush PB/Indicator Lights

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-T-D
Documents Documents

Description

Protective diaphragm for use with M22 flush pushbuttons and indicating lights.

Specifications

Brand Name Eaton Item Name Key-Protection Diaphragm
Size 22-1/2 mm Type Single Unit, Round
Series/Model M22 Color/Finish Transparent
Dimensions 32 mm dia x 13.5 mm D For Use With M22(N/O)-D-(R), M22(N/O)-DL, M22(N/O)-DRL, M22(N/O)-L(C) Pushbutton and Indicator Light
Standards CSA Certified, UL Listed, IP67, IP69K, NEMA 4X, 21, GoST-R, CE Marked, CCC Marked, Lloyd's Register Certified Application For Automation and Logic Control Equipment
UPC 786685283432

Packages

1 - UNIT - 1