EATON M22-T-DD Eaton Cutler-Hammer Push Button Double Operator Diaphram
Description
Protective diaphragm for use with double push-buttons.
Specifications
Brand Name | Eaton | Item Name | Key-Protection Diaphragm |
Size | 22-1/2 mm | Type | Single Unit |
Series/Model | M22 | Color/Finish | Transparent |
Dimensions | 33 mm W x 23 mm D x 58 mm H | For Use With | M22(N/O)-DDL Double Actuator Pushbutton |
Standards | CSA Certified, UL Listed, IP67, IP69K, NEMA 4X, 21, GoST-R, CE Marked, CCC Marked, Lloyd's Register Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685283449 |
Packages
1 - UNIT - 1 |