EATON M22-XD-S-GB4 22mm Cutler-Hammer Button Plate, Flush, "DOWN", Black
Description
Button plates for M22 Modular Pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Type | DOWN Inscription | Diameter | 22 mm |
Length | 1 in | Height | 0.01 in |
Series/Model | M22 | For Use With | M22 Modular Push Button |
Standards | Lloyd's Register Certified, CSA Certified, CCC Certified, GoST-R, CE Certified, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685273570 |
Packages
1 - UNIT - 1 |