EATON M22-XD-S-GB6 22mm Cutler-Hammer Plate ON Flush Push Button Disconnect, Black
Description
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Black, Inscription: ON/ GB6, IP67, IP69K, NEMA 4X, 21
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Type | ON Inscription, Flush, Non-Illuminated | Diameter | 22 mm |
Length | 1 in | Height | 0.01 in |
Series/Model | M22 | Color/Finish | Black |
For Use With | M22 Modular Push Button | Standards | Lloyd's Register Certified, CSA Certified, CCC Certified, GoST-R, CE Certified, Bureau Veritas, GB6, IP67, IP69K, NEMA 4X, 21 |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685273594 |
Packages
1 - UNIT - 1 |