![cthm22xdsgb16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303281114.jpg?preset=medium)
EATON M22-XD-S-GB16 22mm Cutler-Hammer Push Button Disconnect, Black Reverse
Description
Button plate with REVERSE Inscription for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Type | REVERSE Inscription | Diameter | 22 mm |
Length | 1 in | Height | 0.01 in |
Series/Model | M22 | For Use With | M22 Modular Push Button |
Standards | Lloyd's Register Certified, CSA Certified, CCC Certified, GoST-R, CE Certified, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685273525 |
Packages
1 - UNIT - 1 |