
ABB KA1-8027 30mm Plastic Adaptor for 22mm Emergency Stop Pushbutton, Black
Description
30mm black plastic adaptor for 22mm emergency stop pushbutton.
Specifications
Brand Name | ABB | Item Name | Adapter |
Type | KA | Dimensions | 0.041 x 0.01 x 0.041 mm |
Material | Plastic | Size | 30 mm |
Wall Thickness | 1.5 - 4 mm | For Use With | MPM Emergency Stop Push Button |
Standards | CE Certified, RoHS Compliant | Application | For 22 mm Emergency Stop Push Button |
UPC | 662019262574 |
Packages
1 - UNIT - 1 |