
ABB KA1-8029 30mm Plastic Adaptor, Black
Description
30mm adaptor for attaching a 22mm device in a 30mm mounting hole.
Specifications
Brand Name | ABB | Item Name | Adapter |
Type | KA, Ring | Dimensions | 0.041 x 0.01 x 0.041 mm |
Material | Plastic | Size | 30 mm |
Wall Thickness | 1.5 - 4 mm | For Use With | Push Button, Selector Switch, Pilot Lights, Potentiometers and Buzzers |
Standards | CE Certified, RoHS Compliant | Application | For Attaching a 22 mm Device in a 30 mm Mounting Hole |
UPC | 662019256771 |
Packages
1 - UNIT - 1 |