
ABB MA1-8130 22mm Blanking Plug, Black
Description
Blanking Plug, Color Black, Size 22mm, For Modular Range.
Specifications
Brand Name | ABB | Item Name | Blanking Plug |
Color | Black | Mounting | Front |
Type | Electrical control modules | Series/Model | MA1 |
Dimensions | 0.031 m L x 0.031 m W x 0.014 m H | For Use With | MEP1, MEPY1, MEP2, MEP3, MEP4, MEP6, KEM1, KEM2, KEM3, KEM4, KEM6 Modular Range Pilot Devices |
Standards | RoHS Compliant | Application | For compact emergency stop |
UPC | 804325168663 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |